Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF21-1118W-8/M
Zoro # G406135877
product price: $3.35
/pr
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M ( 8 )
- ANSI/ISEA Cut Level A1
- Glove Coating Material PU
- Glove Coating Coverage 3/4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # NPF21-1118W-8/M
- Zoro # G406135877
- UPC # 883940418797
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size (Numeric) | 8 |
Size (Alpha) | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Nylon, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2X21A, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest, Size: M (SV7B-2ZGM-S/M)
- VIKING Viking Journeyman 420D Jacket Black (3307J-L)
- MCR SAFETY Side Leather Palm Full Leather Back, PK12 (16017L)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0141-NP_10x7 (LCU3-0141-NP_10x7)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-9/L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118W-11/XXL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0513B/8M)
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, XL, 1 PR (CRT13J)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XXL, PR (42-615BL/11XXL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD15B/8M)
- CUT PRO Cut-Resist Glove, Orange, S, PK12 (92730HVS)
- Honeywell Gloves & Hand Protection