Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF21-1118W-11/XXL
Zoro # G606135868
product price: $3.35
/pr
$3.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XL ( 11 )
- ANSI/ISEA Cut Level A1
- Size 2XL ( 11 )
- Glove Coating Material PU
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # NPF21-1118W-11/XXL
- Zoro # G606135868
- UPC # 883940418827
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Size | 2XL ( 11 ) |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Nylon, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2X21A, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104457)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-14)
- RINGERS GLOVES Tactical Glove, Size XL, Black, 10" L, PR (536-10)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD20B/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-11/XXL)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A5, PR (25-0513B/10XL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9113G-9/L)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0513B/10XL)
- HONEYWELL Gloves, PR (42-322BO/8M)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, XL, 1 PR (RWG603RXL)
- Honeywell Gloves & Hand Protection