Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF21-1118W-10/XL
Zoro # G106135955
product price: $3.35
/pr
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL ( 10 )
- Size XL ( 10 )
- ANSI/ISEA Cut Level A1
- Glove Coating Material PU
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # NPF21-1118W-10/XL
- Zoro # G106135955
- UPC # 883940418810
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Size | XL ( 10 ) |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Nylon, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2X21A, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hardware For Windsock, 18 (WS18HW)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow (891500)
- NMC Danger Chlorine Sign, D15PB (D15PB)
- LYLE Emergency Sign, 5x7in, Reflective Sheeting (U7-1086-RD_7X5)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A5, PR (25-0913B/6XS)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-11/XXL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0913B/10XL)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, M, PR (42-622BY/8M)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A6, PR (26-0513B/9L)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (2090X-S (7))
- Honeywell Cut-Resistant Gloves