Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, PR
Mfr # NPF21-1118G-7/S
Zoro # G706135881
product price: $3.65
/pr
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S ( 7 )
- Size S ( 7 )
- ANSI/ISEA Cut Level A1
- Glove Coating Material PU
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # NPF21-1118G-7/S
- Zoro # G706135881
- UPC # 883940418728
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Size | S ( 7 ) |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Nylon, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2X21A, Standards ANSI/ISEA 105:2016, EN 388:2016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (B33-37-430)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (WMN100280)
- PIONEER Ladies Mesh Back Vest, Green, XS (V1021860U-XS)
- MAPA NL52 Stanzoil Neoprene Gloves, 14in L, Medium Weight, Size 11 (337421)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A4, PR (24-0513B/10XL)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, WoMen's, 1 PR (KV18AL-100-50)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD15B/7S)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0513B/8M)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A7, PR (27-0513B/9L)
- TENACTIV Work Gloves, Nitrile, S, Black/Gray, PR (S21TXUFN-7)
- Honeywell Gloves & Hand Protection