Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, M, 18 Gauge, A4, PR
Mfr # 24-9518B/8M
Zoro # G9900038
product price: $11.95
/pr
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M ( 8 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 24-9518B/8M
- Zoro # G9900038
- UPC # 883940367125
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | M ( 8 ) |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Steel, EN 388 Rating 4X31D, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (48UP18)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 9, PR (STAGPN-9)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1818B/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118W-8/M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-9/L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-11/XXL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0913B/8M)
- HONEYWELL Cut-Resistant Gloves, Thermal, XXL, PR (43-622BY/11XXL)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz Sm, PR (69BSKFFL/S)
- Honeywell Gloves & Hand Protection