Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, M, 18 Gauge, A3, PR
Mfr # 23-7518B/8M
Zoro # G9900092
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 23-7518B/8M
- Zoro # G9900092
- UPC # 883940366944
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Basalt, EN 388 Rating 4X42C, Standards EN 407, EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1512-RA_10X7 (U4-1512-RA_10X7)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, S (N10556)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Red (503RED)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312BL)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, L, 1 PR (NFD11HD/9L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113W-11/XXL)
- HONEYWELL Gloves, PR (41-4438BL/10XL)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD20B/10XL)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A2, PR (22-7513W/7S)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0913B/8M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (9677M)
- Honeywell Cut-Resistant Gloves