Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, M, 15 Gauge, A1, PR
Mfr # 21-1515B/8M
Zoro # G9907905
original price:
$4.35
4% off
new price: $4.15
/pr
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 21-1515B/8M
- Zoro # G9907905
- UPC # 883940365602
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 6, Additional Hazard Protection None, Glove Insulation Material Nylon, EN 388 Rating 4X31A, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A4, L (60589)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, Pinch Hazard Keep Hands Away, Landscape (OS-DS-A-1824-L-2451)
- 3M Head Suspension, 20 to 25-1/5" (M-150)
- KEYSTONE SAFETY Heavy Duty Latex Boot/Shoe Covers, Orange, XL, 25 Pairs/Case (BC-RBR-OR-XL-25PR)
- HONEYWELL Cut-Resistant Gloves, XXL, 15 Gauge, A1, PR (21-1515B/11XXL)
- HONEYWELL Cut-Resistant Gloves, L, 15 Gauge, A1, PR (21-1515B/9L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-10/XL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-9/L)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A6, PR (26-0513B/11XXL)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1818B/8M)
- SUPERIOR GLOVE CutResistntGlovs, Nitrile, CutLvl2, PR (S13KBFNT10)
- Honeywell Cut-Resistant Gloves