Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, M, 13 Gauge, A4, PR
Mfr # 24-0913B/8M
Zoro # G9900537
product price: $9.39
/pr
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 24-0913B/8M
- Zoro # G9900537
- UPC # 883940367989
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Basalt, EN 388 Rating 4X44D, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 12 Men's Steel Rubber Boot, Black (8610433)
- LYLE Warning Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1119-RD_14X10)
- ESS Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9014-07)
- GE Green Safety Vest W/Reflective Tape -2 POCKET L (GV076GL)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, XL, 1 PR (PF570-XL)
- HONEYWELL Cut-Resistant Gloves, XL, 10 Gauge, A8, PR (28-0910B/10XL)
- HONEYWELL Cut-Resistant Glove, Pure Fit 375, XL, PR (375-XL)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0513B/7S)
- HONEYWELL Gloves, PR (41-4413BE/11XXL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A2, PR (22-7913B/8M)
- RINGERS GLOVES Extrication Gloves, Arnortex, XL, Hi-Vis, Pr (327-11)
- Honeywell Cut-Resistant Gloves