Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, M, 13 Gauge, A3, PR
Mfr # 23-0513B/8M
Zoro # G9900318
original price:
$8.39
8% off
new price: $7.69
/pr
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 23-0513B/8M
- Zoro # G9900318
- UPC # 883940366821
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Basalt, EN 388 Rating 4X43C, Standards EN 407, EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Chcl Cargo Pant W/Snaps Miters (PT88CH 50 30)
- EATON LED Strobe (ELSTW-N)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (127566)
- NMC Do Not Enter Sign, S56P (S56P)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0513B/10XL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A3, PR (23-0513B/11XXL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-9/L)
- HONEYWELL Gloves, PR (44-4438BL/8M)
- HONEYWELL Cut-Resistant Glove, Pure Fit 375, XL, PR (375-XL)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, M, 1 Pair (97431)
- Honeywell Gloves & Hand Protection