Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, M, 13 Gauge, A2, PR
Mfr # 22-7913B/8M
Zoro # G9908203
product price: $7.89
/pr
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 22-7913B/8M
- Zoro # G9908203
- UPC # 883940365909
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE, EN 388 Rating 4X42B, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Tag, Brass, HVAC 001-025, PK25 (87140)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- BRADY Number Label, 3, 5in.Hx1-3/4in.W, Vinyl (1560-3)
- CONDOR Disposable Lab Coat, M, PK8 (30C560)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A4, PR (24-0513B/11XXL)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, WoMen's, 1 PR (KV18AL-100-50)
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, S, 1 PR (CRT13L)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0513W/9L)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, M, 1 PR (NF11HD/8M)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0913B/8M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (28-350)
- Honeywell Cut-Resistant Gloves