Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, M, 13 Gauge, A2, PR
Mfr # 22-7513B/8M
Zoro # G9912166
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 22-7513B/8M
- Zoro # G9912166
- UPC # 883940365787
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE, EN 388 Rating 4X42B, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, S, Blue/Black (H222101123SM)
- DUPONT Tyvek 400 Disposable Hood, Serged, Universal, PK100 (TY657SWH00010000)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size X2L (50-9-227-X2L)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Please Use Other Door Sign, Landscape (OS-NS-D-710-L-17625)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-7/S)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XL, PR (43-612BY/10XL)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-10/XL)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7513W/11XXL)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, 2XL, 1 PR (KV224DJ)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0913B/9L)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-644)
- Honeywell Cut-Resistant Gloves