Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, M, 10 Gauge, A9, PR
Mfr # 29-0910B/8M
Zoro # G9900476
product price: $16.25
/pr
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 29-0910B/8M
- Zoro # G9900476
- UPC # 883940369266
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Kevlar(R)/Alloy, EN 388 Rating 4X44F, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Gloves, Grn, 10, 6KF81, PR (4500-10-V)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XG)
- HONEYWELL Honeywell North P100 Low Profile Particulate Filter, 1 Pair (75FFP100)
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82604-00000)
- HONEYWELL Cut-Resistant Gloves, XL, 10 Gauge, A9, PR (29-0910B/10XL)
- HONEYWELL Cut-Resistant Gloves, XXL, 10 Gauge, A9, PR (29-0910B/11XXL)
- HONEYWELL Cut-Resistant Gloves, S, 10 Gauge, A9, PR (29-0910B/7S)
- HONEYWELL Cut-Resistant Gloves, L, 10 Gauge, A9, PR (29-0910B/9L)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, M, PR (42-622BY/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-9/L)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell Bi-Polymer Coated Gloves (92743BP-M)
- Honeywell Cut-Resistant Gloves