Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, L, 18 Gauge, A4, PR
Mfr # 24-9518B/9L
Zoro # G9908282
product price: $11.95
/pr
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 24-9518B/9L
- Zoro # G9908282
- UPC # 883940367132
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Steel, EN 388 Rating 4X31D, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- REFRIGIWEAR Cold Protection Gloves, Orange, XL (0312RORGXLG)
- ANSELL VF, Glove, Sz 9, 54EL02, PR (11939)
- CONDOR Belt, Lifting, Xxl, Black (5T543)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, L, 1 PR (KV200-L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118W-9/L)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A6, PR (26-0513B/10XL)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1518B/10XL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0913B/8M)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0913B/10XL)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (540)
- Honeywell Gloves & Hand Protection