Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, L, 13 Gauge, A6, PR
Mfr # 26-0513B/9L
Zoro # G9908072
product price: $11.25
/pr
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- Size L ( 9 )
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 26-0513B/9L
- Zoro # G9908072
- UPC # 883940368238
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Alloy/Basalt, EN 388 Rating 4X44F, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 12W, PR (804-6379 12W)
- ARIAT Stretch Canvas Straight Leg, 46" x "30 (10027705)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401020)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Lrg (40152-L)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-623BO/9L)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A7, PR (27-0513B/9L)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0513B/8M)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, M, 1 PR (PF570-M)
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, S, 1 PR (CRT13L)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, L, 1 PR (PF570-L)
- HESTRA Cut Resistant Gloves, 1 PR (SANDY LATEX CUT)
- Honeywell Gloves & Hand Protection