Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, L, 13 Gauge, A5, PR
Mfr # 25-0913B/9L
Zoro # G9900074
product price: $14.65
/pr
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- Size L ( 9 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 25-0913B/9L
- Zoro # G9900074
- UPC # 883940368115
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Stainless Steel, EN 388 Rating 4X42E, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0212BL)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (SE1-20)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1/2" W (A62-14-427)
- FIRST ALERT FIRST ALERT 1039718 Carbon Monoxide Alarm, Battery, White (1039718/CO400)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A2, PR (22-7513B/10XL)
- HONEYWELL Cut-Resistant Gloves, L, 10 Gauge, A9, PR (29-0910B/9L)
- HONEYWELL Cut-Resistant Gloves, S, 10 Gauge, A9, PR (29-0910B/7S)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0513B/8M)
- HONEYWELL Gloves, PR (44-4438BL/11XXL)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, XL, 1 PR (333027)
- Honeywell Cut-Resistant Gloves