Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, L, 13 Gauge, A2, PR
Mfr # 22-7913B/9L
Zoro # G9912193
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- ANSI/ISEA Cut Level A2
- Size L ( 9 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 22-7913B/9L
- Zoro # G9912193
- UPC # 883940365916
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE, EN 388 Rating 4X42B, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Gold/Green/High-Visibility Lime (964XL)
- NMC Fire Extinguisher Sign (VS42W)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 7XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH7X002500)
- CLC WORK GEAR Kneeling Pad, 18 x 36in, Black, NBR (305)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, S, 1 PR (KV303-S)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, M, 1 PR (NFD16G/8M)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, L, 1 PR (NFD16G/9L)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, L, 1 PR (NF11HD/9L)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A2, PR (22-7518B/10XL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A7, PR (27-0513B/8M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XS, 1 PR (KKC4-01-XS)
- Honeywell Gloves & Hand Protection