Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, L, 13 Gauge, A2, PR
Mfr # 22-7513W/9L
Zoro # G9912035
product price: $7.15
/pr
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- ANSI/ISEA Cut Level A2
- Size L ( 9 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 22-7513W/9L
- Zoro # G9912035
- UPC # 883940365855
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE, EN 388 Rating 4X42B, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORMALDEHYDE EATER Formaldehyde Spill Kit (6901-005)
- AVERY Refill, Badge, 2.25X3.5"", 400PK (AVE5390)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (31KY28)
- KISHIGO XL, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-XL)
- HONEYWELL 582-24-0513B-7S 13 Gauge A4-D Micro-Foam Coreshield Glove; Black; Small - Size 7 (582-24-0513B/7S)
- HONEYWELL Cut-Resistant Gloves, XL, 10 Gauge, A8, PR (28-0910B/10XL)
- HONEYWELL Cut Resistant Gloves, Yellow/Black, L, PR (CRT17)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0913B/10XL)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A5, PR (25-0913B/6XS)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 1 PR (PF542-XL)
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR (61CV48)
- Honeywell Gloves & Hand Protection