Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, Hook-and-Loop, XL, PR
Mfr # 42-623BO/10XL
Zoro # G8521512
product price: $46.39
/pr
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL (10)
- ANSI/ISEA Cut Level A6
- Size XL ( 10 )
- Standards CE, EN388, EN420
- Cuff Style Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 42-623BO/10XL
- Zoro # G8521512
- UPC # 883940356013
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL (10) |
Size | XL ( 10 ) |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Orange, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 4 Men's Composite Rubber Boot, Blue (26256)
- SUPERIOR SMOKE Air/Smoke Blower, Manhole, 3.5 HP, 1800 cfm (10S)
- WINDLINE Windline PM-2 Anchor Stanchion Mount Holder (PM-2)
- ZORO SELECT Barricade Tape, Red, Danger, 300ft. (36UV38)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9113G-9/L)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XL, PR (42-615BL/10XL)
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, S, 1 PR (CRT13L)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0913B/8M)
- HONEYWELL Cut-Resistant Glove, Pure Fit 375, M, PR (375-M)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, M, 1 PR (NFD16G/8M)
- HEXARMOR Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 1 PR (2083-M (8))
- Honeywell Cut-Resistant Gloves