Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, Hook-and-Loop, M, PR
Mfr # 42-622BY/8M
Zoro # G8521476
product price: $34.79
/pr
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Standards CE, EN388, EN420
- Cuff Style Hook-and-Loop
- Palm Material Polyester
- Glove Back Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 42-622BY/8M
- Zoro # G8521476
- UPC # 883940345055
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size- Numeric | 8 |
Size- Alpha | M |
Details
Item | Mechanics Gloves |
ANSI/ISEA Cut Level | A6 |
Standards | CE, EN388, EN420 |
Cuff Style | Hook-and-Loop |
Palm Material | Polyester |
Glove Back Material | Polyester |
Cut-Resistance Coverage | Palm Side |
ANSI/ISEA Cut Level (Coverage) | A6 - Palm Side |
Includes Double Palm | No |
ANSI/ISEA Impact Level | 2 |
Glove Back Color | Black/Green |
Includes Reinforced Thumb Crotch | No |
Touchscreen Compatible | No |
Glove Liner Material | Aramid |
Minimum Temperature | Not Rated |
Palm Style | Uncoated |
Glove Lining Material | Aramid |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Green, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE MEDIGUARD, Vinyl Disposable Gloves, 5.1 mil Palm, Vinyl, Powder-Free, M, 150 PK, Clear (MII6MSV512)
- ABUS Lockout Padlock, Key Alike, Yllw Body (13060)
- AMEREX Fire Extinguisher Mounting Bracket, Steel, For 13 lb Tank Weight, Dry Chemical Extinguisher Type (862)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-2.5)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7513B/9L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-7/S)
- HONEYWELL Cut-Resistant Gloves, XXL, 10 Gauge, A8, PR (28-0910B/11XXL)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1818B/8M)
- HONEYWELL Cut-Resistant Gloves, Thermal, XL, PR (43-622BY/10XL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0913B/8M)
- MCR SAFETY Cut Resistant Gloves, A4 Cut Level, Natural Rubber Latex, Xl, 1 PR (9389XL)
- Honeywell Gloves & Hand Protection