Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, Hook-and-Loop, L, PR
Mfr # 42-623BO/9L
Zoro # G8521467
product price: $48.69
/pr
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L ( 9 )
- ANSI/ISEA Cut Level A6
- Size L ( 9 )
- Standards CE, EN388, EN420
- Cuff Style Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 42-623BO/9L
- Zoro # G8521467
- UPC # 883940356006
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Orange, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Do Not Block Driveway Sign 12" x 18" (A61021)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L, 12PK (9690YL)
- BROTHER Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (TZe555)
- GLOWEAR BY ERGODYNE 2XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- HONEYWELL Gloves, PR (44-4438BL/11XXL)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A2, PR (22-7513B/10XL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0913B/9L)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XL, PR (43-612BY/10XL)
- HONEYWELL Gloves, PR (41-4413BE/11XXL)
- HONEYWELL 582-24-0513B-7S 13 Gauge A4-D Micro-Foam Coreshield Glove; Black; Small - Size 7 (582-24-0513B/7S)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1070-XL (10))
- Honeywell Cut-Resistant Gloves