Shop All Cut-Resistant Gloves
Honeywell
Cut Resistant Gloves, 3 Cut Level, Uncoated, 2XL, 1 PR
Mfr # KV224DJ
Zoro # G4644236
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Size 2XL
- Color Gray
- Glove Coating Material Uncoated
- Palm Material Premium Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # KV224DJ
- Zoro # G4644236
- UPC # 801462070873
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Size- Alpha | 2XL |
Description
Knit Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Gray Uncoated (RS1-20)
- JUSTRITE Plunger Can, 1/2 Gallon Capacity, Galvanized Steel, 5 in Dasher Plate Diameter, Red, FM Approved (10208)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gray (463948)
- SIGNMISSION Keep Area Clear 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99837 (FD-R-16-99837)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XL, PR (43-612BY/10XL)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, M, 1 PR (PF570-M)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, S, 1 PR (NFD11HD/7S)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118W-9/L)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A5, PR (25-0913B/9L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-9/L)
- MCR SAFETY VF, CutRes Glves, Blk/Bl, XL, 60JA74, PR (VP92793PUXL)
- Honeywell Gloves & Hand Protection