Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Glove, XL, Full Finger, PR
Mfr # 21-1D13B-10/XL
Zoro # G706430627
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL (10)
- Size XL ( 10 )
- ANSI/ISEA Cut Level A1
- Glove Coating Material Microfoam
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 21-1D13B-10/XL
- Zoro # G706430627
- UPC # 883940405773
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL (10) |
Size | XL ( 10 ) |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Cut-Resistant Glove,Pair, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Black, 4" W (20LP54)
- CELESTE STEIN Celeste Stein Celeste-Stein-CMPSQ-3-BRN-SOLID 20-30 mmHg Womens Compression Sock with Solid Pattern; Brown - Queen (Celeste-Stein-CMPSQ-3-BRN-SOLID)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 100 ft. (18109207-100)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK12 (72/30 KA X 12)
- HONEYWELL Gloves, PR (44-4438BL/11XXL)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, XL, 1 PR (PF570-XL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A7, PR (27-0513B/8M)
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, XL, 1 PR (CRT13J)
- HONEYWELL Gloves, PR (41-4438BL/10XL)
- HONEYWELL Cut-Resistant Gloves, XS, 10 Gauge, A9, PR (29-0910B/6XS)
- HEXARMOR Safety Gloves, XL, PR1 (4067-XL (10))
- Honeywell Cut-Resistant Gloves