Shop All Cut-Resistant Gloves
Honeywell
Cut Resistant Coated Gloves, 4 Cut Level, PVC, XL, 1 PR
Mfr # NFD11HD/10XL
Zoro # G9986207
product price: $14.39
/pr
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Size XL
- Color Black
- Glove Coating Coverage 3/4 Dip
- Glove Coating Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # NFD11HD/10XL
- Zoro # G9986207
- UPC # 883940173429
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 12" |
Length | 12" |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 3, Standards ANSI/ISEA 105, EN420, EN388, EN511, Glove Coating Cover 3/4, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Aluminum Assorted D Carabiner (DR77344-2)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-3/4" Sz, PK2 (KIT-H18062)
- MASTER LOCK Lockout Padlock, KA, Green, 3"H, PK3 (411KAS3GRN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MGN)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, 2XL, 1 PR (NFD11HD/11XXL)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, S, 1 PR (NFD11HD/7S)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, L, 1 PR (NFD11HD/9L)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0913B/8M)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD20B/7S)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A3, PR (23-0913B/7S)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV72)
- Honeywell Cut-Resistant Gloves