Shop All Cut-Resistant Gloves
Honeywell
Cut Resistant Coated Gloves, 4 Cut Level, PVC, 2XL, 1 PR
Mfr # NFD11HD/11XXL
Zoro # G9986191
original price:
$15.09
23% off
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Size 2XL
- Color Black
- Glove Coating Material PVC
- Glove Coating Coverage 3/4 Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # NFD11HD/11XXL
- Zoro # G9986191
- UPC # 883940173443
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 12" |
Length | 12" |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI/ISEA 105, EN420, EN388, EN511, Glove Coating Cover 3/4, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Onyx, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Black (MICN644)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10A/10)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows No Broom (HSB-V1-GREEN-BO)
- 2W INTERNATIONAL Chemical Suit, Medium, Green (8035-SA M)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, M, 1 PR (NFD11HD/8M)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, L, 1 PR (NFD11HD/9L)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, XL, 1 PR (NFD11HD/10XL)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A7, PR (27-0513B/7S)
- HONEYWELL Cut-Resistant Gloves, L, 10 Gauge, A9, PR (29-0910B/9L)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A2, PR (22-7513W/7S)
- ENDURA Work Gloves, Drivers, M, Leather, PR (378KMT4PM)
- Honeywell Gloves & Hand Protection