Shop All Cut-Resistant Gloves
This Product is Discontinued
Honeywell
Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, 2XL, 1 PR (Discontinued)
Mfr # WE300-XXL
Zoro # G5359627
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 3
- Glove Size 2XL
- Size 2XL
- Color Gray
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # WE300-XXL
- Zoro # G5359627
- UPC # 801462005400
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10-3/4" |
Length | 10-7/16" |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 5, Standards EN420, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.