Shop All Cut-Resistant Gloves
Honeywell
Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 1 PR
Mfr # PF541-XL
Zoro # G5085263
original price:
$17.44
6% off
new price: $16.35
/pr
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Color Black
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Polyurethane
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # PF541-XL
- Zoro # G5085263
- UPC # 801462222791
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size- Alpha | XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | 2 |
Color | Black |
Glove Coating Coverage | Palm and Fingers |
Glove Coating Material | Polyurethane |
Glove Coating Finish | Smooth |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | EN420, EN388, ANSI/ISEA |
Cuff Style | Knit |
Lining | HPPE /Spandex(R) |
ANSI/ISEA Puncture Level | 2 |
Suggested Use Environment | Dry/Light Oil |
Coating Material | Polyurethane |
Application | Sheet Metal Fabrication, Machine Shops, Glass Industry, Metal Shavings, Construction, Automotive Industry, Maintenance, Masonry Work, Roofing |
ANSI/ISEA Cut Level - 2011 | 2 |
Palm Coating Material | Polyurethane |
Silicone-Free | No |
Thickness | 13 ga |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, ANSI/ISEA, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480H58)
- DUNLOP Size 8 Men's Steel Rubber Boot, Black (8610433)
- C.H. HANSON Number Set, 1/8 In. H, Steel (26601)
- AIR SYSTEMS INTL Compressor Intake Filter (BAC-10F-1)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD20B/10XL)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0913B/8M)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD15B/8M)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-9/L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113W-11/XXL)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, S, 1 PR (9399S)
- Honeywell Cut-Resistant Gloves