Shop All Mobile Computers & Accessories
Honeywell
CT60-L1N-BRC210F Mobile Computer with GMS Slim 1D/2D Scan Imager & Battery Capability
Mfr # 105CT6BRC210
Zoro # G511619422
product price: $3,011.99
/ea
Free Shipping & Returns
$3,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 105CT6BRC210
- Zoro # G511619422
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Streamline your operation using this Honeywell CT60-L1N-BRC210F mobile computer! This computer provides fast highly responsive performance through its 2.2 GHz Qualcomm Snapdragon 660 octa-core chipset 4 GB of RAM 32 GB of flash memory and Wi-Fi capability. It also comes with LTE-Advanced cellular compatibility for use in areas where Wi-Fi connections are not easily established. Boasting a 13-megapixel color camera and GMS ultra slim 1D / 2D scan imager this handheld computer accurately captures 1D and 2D barcodes to accommodate all your needs.This mobile computer complies with Android Enterprise Recommended requirements and is built on the Mobility Edge platform for fast service offering up to 300 Mbps of speed. The 4 3/4'' touchscreen is easy to operate with a stylus bare fingers or gloved fingers and features an intuitive interface for readability under any lighting. A customizable keypad is also included for manually inputting information if needed. In addition this computer's ergonomic design reduces the chance of wrist fatigue allowing the user to work more efficiently.This unit is powered by a 4040 mAh lithium ion 3.6V battery with a warm swap capability. Its battery lasts up to 12 hours on a single charge allowing the computer to operate uninterrupted for a full work shift. Not only does this computer have a powerful battery but it also features a highly durable exterior withstanding 5' drops onto concrete and being water- and dust-proof. This unit is perfect for any operation that values efficiency and functionality.Overall Dimensions:Width: 3 1/4''Depth: 3/4''Height: 6 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Elk 12260 (ML26-1290)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 33ah PS33-12D (ML35-12647)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Arctic Cat EXT Dlx (EFI) 1997-1998 (YTX24HL-BS30)
- SQUIDS BY ERGODYNE 5540 L Gray Handheld Barcode Scanner Holster with Belt Loop (5540L)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- CABLE WHOLESALE Cable Wholesale Mini HDMI Cable; High Speed with Ethernet; HDMI Male to Mini HDMI Male (Type C) for Camera and Tablet; 10 foot (10V3-43110)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- CMPLE CMPLE 308-N RJ-45 Color Coded Strain Relief Boots- WHITE- 50pcs (308-N)
- SILVERSTONE SilverStone Technologies LSB02-E Addressable RGB Device Controller (LSB02-E)
- Honeywell Mobile Computers & Accessories