Shop All Mobile Computers & Accessories
Honeywell
CT60-L0N-BFP210F Mobile Computer with FlexRange 1D/2D Imager and 4GB of RAM
Mfr # 105CT60BFP21
Zoro # G711619413
product price: $3,652.99
/ea
Free Shipping & Returns
$3,652.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 105CT60BFP21
- Zoro # G711619413
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Streamline your operation using this Honeywell CT60-L0N-BFP210F mobile computer! This computer provides fast highly responsive performance through its 2.2 GHz Qualcomm Snapdragon 660 octa-core chipset 4 GB of RAM 32 GB of flash memory and Wi-Fi and Bluetooth capability. It also comes with LTE-Advanced cellular compatibility for use in areas where Wi-Fi connections are not easily established. This ensures that you can always seamlessly transfer information between devices. Boasting a 13-megapixel color camera and a 1D / 2D scan imager this handheld computer accurately captures 1D and 2D barcodes. Thanks to the high-performance FlexRange image capture technology this unit accurately and quickly captures data even when used on damaged barcodes.This mobile computer boasts a user-friendly Android operating system. It complies with Android Enterprise Recommended requirements and is built on the Mobility Edge platform for fast service offering up to 300 Mbps of speed. The 4 3/4'' touchscreen is easy to operate with a stylus bare fingers or gloved fingers and features an intuitive interface for readability under any lighting. A customizable keypad is also included for manually inputting information if needed. In addition this computer's ergonomic design reduces the chance of wrist fatigue allowing the user to work more efficiently.This unit is powered by a 4040 mAh lithium ion 3.6V battery. Its battery lasts up to 12 hours on a single charge allowing the computer to operate uninterrupted for a full work shift. Not only does this computer have a powerful battery but it also features a highly durable exterior withstanding 8' drops onto concrete and being water- and dust-proof. To easily enhance the storage space on your device this unit includes a microSD memory card slot. This mobile computer is perfect for any operation that values efficiency and functionality.Overall Dimensions:Width: 3 5/16''Depth: 13/16''Height: 6 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Moneual Rydis H68 PRO (RYDIS H68 PRO MONEUAL)
- ILC Replacement for Inspired Energy Ni2020hd24 Battery (NI2020HD24)
- MOXA 1Prt Modbus Tcp-Serial Comm.Gtway Advnc, 3 In 1, -40~75℃, Mgate Mb3170-T (MGate MB3170-T)
- VENTEV Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel Gray (ACABMFISTE10VNV)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- APC American Power Conversion-APC SC450RM1U Smart-UPS SC 450VA 120V 1U (SC450RM1U)
- SILVERSTONE SilverStone Technologies RVZ03W-ARGB Slim Mini-ITx Case with RGB Light Strip; White (RVZ03W-ARGB)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- Honeywell Mobile Computers & Accessories