Honeywell

CT60-L0N-ASC210F Mobile Computer with GMS 1D/2D Imager and 3GB of RAM


product price: $3,388.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Streamline your operation using this Honeywell CT60-L0N-ASC210F mobile computer! This computer provides fast highly responsive performance through its 2.2 GHz Qualcomm Snapdragon 660 octa-core chipset 3 GB of RAM 32 GB of flash memory and Wi-Fi capability. It also comes with LTE-Advanced cellular compatibility for use in areas where Wi-Fi connections are not easily established. This ensures that you can always seamlessly transfer information between devices. Boasting a 13-megapixel color camera and a GMS ultra slim 1D / 2D scan imager this handheld computer accurately captures 1D and 2D barcodes to accommodate all your needs.This mobile computer boasts a user-friendly Android 7.1.1 Nougat operating system. It complies with Android Enterprise Recommended requirements and is built on the Mobility Edge platform for fast service offering up to 300 Mbps of speed. The 4 3/4'' touchscreen is easy to operate with a stylus bare fingers or gloved fingers and features an intuitive interface for readability under any lighting. A customizable keypad is also included for manually inputting information if needed. In addition this computer's ergonomic design reduces the chance of wrist fatigue allowing the user to work more efficiently.This unit is powered by a 4040 mAh lithium ion 3.6V battery. Its battery lasts up to 12 hours on a single charge allowing the computer to operate uninterrupted for a full work shift. Not only does this computer have a powerful battery but it also features a highly durable exterior withstanding 5' drops onto concrete and being water- and dust-proof. To easily enhance the storage space on your device this unit includes a microSDXC memory card slot. This mobile computer is perfect for any operation that values efficiency and functionality.Overall Dimensions:Width: 3 1/4''Depth: 3/4''Height: 6 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.