Shop All Motorized Dampers Accessories
Honeywell
Crank Arm Ball Joint, Dia 5/16 In
Mfr # 27518/U
Zoro # G2513287
product price: $18.95
/ea
Sold in multiples of 20 for $379.00
$379.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Crank Arm Ball Joint
- For Use With All Actuators and Dampers
- Accessory Type Actuator Accessory
- Product Type Ball Joint
- Compatible with Series MS3103, MS3105, MS4103, MS4105, MS7403, MS7405, MS7503, MS7505, MS8103, MS8105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 27518/U
- Zoro # G2513287
- UPC # 085267816021
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Height | 3/8 in |
Details
Item | Ball Joint |
Type | Threaded Crank Arm Ball Joint |
For Use With | All Actuators and Dampers |
Accessory Type | Actuator Accessory |
Product Type | Ball Joint |
Compatible with Series | MS3103, MS3105, MS4103, MS4105, MS7403, MS7405, MS7503, MS7505, MS8103, MS8105 |
Compatible with Brand | Honeywell |
Compatible with Manufacturer Model Number | MS3103J1030, MS3105J3030, MS3105J3130, MS4103A1030, MS4103A1130, MS4105A1030, MS4105A1130, MS7403A2030, MS7405A2030, MS7503A2030, MS7503A2130, MS7505A2030, MS7505A2130, MS8103A1030, MS8103A1130, MS8105A1030, MS8105A1130 |
Compatible Manufacturer Part Number | MS3103J1030, MS3105J3030, MS3105J3130, MS4103A1030, MS4103A1130, MS4105A1030, MS4105A1130, MS7403A2030, MS7405A2030, MS7503A2030, MS7503A2130, MS7505A2030, MS7505A2130, MS8103A1030, MS8103A1130, MS8105A1030, MS8105A1130 |
Compatible Manufacturer Model Number | MS3103J1030, MS3105J3030, MS3105J3130, MS4103A1030, MS4103A1130, MS4105A1030, MS4105A1130, MS7403A2030, MS7405A2030, MS7503A2030, MS7503A2130, MS7505A2030, MS7505A2130, MS8103A1030, MS8103A1130, MS8105A1030, MS8105A1130 |
For Use with Mfr. Model Number | MS3103J1030, MS3105J3030, MS3105J3130, MS4103A1030, MS4103A1130, MS4105A1030, MS4105A1130, MS7403A2030, MS7405A2030, MS7503A2030, MS7503A2130, MS7505A2030, MS7505A2130, MS8103A1030, MS8103A1130, MS8105A1030, MS8105A1130 |
For Use With Mfr. Model Number | MS3103J1030, MS3105J3030, MS3105J3130, MS4103A1030, MS4103A1130, MS4105A1030, MS4105A1130, MS7403A2030, MS7405A2030, MS7503A2030, MS7503A2130, MS7505A2030, MS7505A2130, MS8103A1030, MS8103A1130, MS8105A1030, MS8105A1130 |
Description
Ball Joint, Product Type Ball Joint, Compatible with Brand Honeywell, Compatible with Manufacturer Model Number MS3103J1030, MS3105J3030, MS3105J3130, MS4103A1030, MS4103A1130, MS4105A1030, MS4105A1130, MS7403A2030, MS7405A2030, MS7503A2030, MS7503A2130, MS7505A2030, MS7505A2130, MS8103A1030, MS8103A1130, MS8105A1030, MS8105A1130, Compatible with Grainger Part Number 278Y12, 278Y20, 278Y33, 278Y42, 6HMH3, 6HMH4, 6HMH6, 6HMH7, 6LJL0, 6LJL1, 6LJL2, 6LJL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-201)
- AIR HANDLER Fiberglass Air Filter, 14x25x1", MERV 5 (2W016)
- SCOTSMAN Door Foam, 30" (A40612-021)
- LENNOX Motor, 120/240V, 3.4 HP (42W47)
- HONEYWELL Modulating Valve Actuator, 20 to 28 Vac (M7410F1000)
- HONEYWELL Push Rod, Dia 5/16 In, Depth 48 In (27520L/U)
- HONEYWELL Vc6834Zz11 24V Floating Actuator (VC6834ZZ11)
- HONEYWELL 386449 Cc Nut & Ferrule 1/4" Od (386449)
- HONEYWELL Rrd8 8" Retrofit Round Damper, (RRD8)
- HONEYWELL Floating Valve Actuator, 20 to 28 Vac (M6410A1029)
- AAON ECON DAMPER BLADE SEAL SOLD BY THE FOOT (P48550)
- Honeywell Motorized Dampers Accessories