Shop All Combustible Gas Detectors
Honeywell
Cradle Charger, GasAlertMicroClip XT
Mfr # MC2-C01-MC5
Zoro # G6858196
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GasAlert Microclip XT
- Features 5-Unit Charger
- Product Type Cradle Charger
- Sub-Brand BW
- Series GasAlert Microclip XT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # MC2-C01-MC5
- Zoro # G6858196
- Country of Origin Mexico
- Category Combustible Gas Detectors
Details
Item | Cradle Charger |
For Use With | GasAlert Microclip XT |
Features | 5-Unit Charger |
Product Type | Cradle Charger |
Sub-Brand | BW |
Series | GasAlert Microclip XT |
Description
Cradle Charger, Product Type Cradle Charger, Features 5-Unit Charger, Series GasAlert Microclip XT, Sub-Brand BW, For Use With GasAlert Microclip XT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- TRANSFORMING TECHNOLOGIES Heel Grounder, XL Size - 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Black (HG1360XL)
- ASHCROFT Pressure Transducer, -2 to 0 to 2 In WC (CX8MB2422IWL)
- NOSHOK Pressure Transmitter, 0-200 psi gauge, 4 mA to 20 mA, 2-wire, 1/4 NPT male, DIN form A (PT20-200psig-1-1-2-8)
- HONEYWELL Cradle Charger, GasAlertMax XT II (XT-C01-MC5)
- HONEYWELL Rechargeable Battery Pack, Yellow (QT-BAT-R01)
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity (C-383)
- UEI TEST INSTRUMENTS NIST Certified Combustible Gas Leak Detector, 9V Battery (CD100A-N)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108651)
- MSA SAFETY Vehicle Battery Charger, 6.7VDC (10099397)
- MSA SAFETY Vehicle Battery Charger, 6.7VDC (10095774)
- Honeywell Combustible Gas Detectors