Shop All Combustible Gas Detectors
Honeywell
Cradle Charger, GasAlertMicro 5 Series
Mfr # M5-C01
Zoro # G6990015
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rechargeable Battery Pack
- Features GasAlertMicro 5 Series
- Product Type Cradle Charger
- Sub-Brand BW
- Series GasAlertMicro 5 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # M5-C01
- Zoro # G6990015
- Country of Origin Mexico
- Category Combustible Gas Detectors
Details
Item | Cradle Charger |
For Use With | Rechargeable Battery Pack |
Features | GasAlertMicro 5 Series |
Product Type | Cradle Charger |
Sub-Brand | BW |
Series | GasAlertMicro 5 Series |
Description
Cradle Charger, Product Type Cradle Charger, Series GasAlertMicro 5 Series, Sub-Brand BW, For Use With Rechargeable Battery Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 11.875 In, 0 to 500, 1 Day, PK100 (BN 14815)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100-NIST)
- PROSKIT Multimeter, Digital (MT-1210)
- TRIPLETT Sound Level Meter and Calibrator Kit (SLM400-KIT)
- HONEYWELL Rechargeable Battery Pack, Yellow (QT-BAT-R01)
- HONEYWELL Cradle Charger, GasAlertMax XT II (XT-C01-MC5)
- HONEYWELL Cradle Charger, GasAlertMicroClip XT (MC2-C01-MC5)
- REED INSTRUMENTS Combustible Gas Detector (R9300)
- GENERAL TOOLS Combustible Gas Detector, Instrinsic Safe (CGD900)
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity (C-383)
- UEI TEST INSTRUMENTS NIST Certified Combustible Gas Leak Detector, 9V Battery (CD100A-N)
- Honeywell Combustible Gas Detectors