Shop All EMT Supplies
Honeywell
CPR Filtershield, Double Size, Box
Mfr # 121051
Zoro # G2308397
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Kit Type Unitized
- Disposable Yes
- Number of Components 1
- Size Double Size
- Case Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 121051
- Zoro # G2308397
- Country of Origin Dominican Republic
- Category EMT Supplies
Dimensions
Size | Double Size |
Details
Item | CPR Filtershield |
Kit Type | Unitized |
Disposable | Yes |
Number of Components | 1 |
Case Color | Clear |
Industry Type | Healthcare |
People Served | 1 |
Includes | CPR Microshield |
Case Material | Cardboard |
Case Type | Box |
Description
CPR Filtershield, Size Double Size, Kit Type Unitized, Number of Components 1, 1 People Served, Case Type Box, Case Material Cardboard, Case Color Clear, Disposable Yes, Includes CPR Microshield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-7021 SmartCompliance Refill Antibiotic Ointment, 10/Box (FAE-7021)
- DR.STITCH Training Sutures with Thread, Nylon, 5/0 (DS-0008)
- WAHL Wahl 6502843 Micro Grooms Man 2 Head 2 in 1 Beard Detailer Kit (6502843)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- HONEYWELL Cotton Tip Swab, Non-Sterile, 2In., PK100 (12803VI)
- HONEYWELL Scissors, 4 In. L, Red Handle, Angled, Metal (752577)
- HONEYWELL Tweezers, Silver, Slanted, 3-1/2" L (3249320)
- HONEYWELL Tongue Depressor, Non-Sterile, 6In, PK500 (40705TM)
- HONEYWELL Laerdal Pocket Mask, Disposable (42820011)
- KEMP USA Kemp USA Combat Application Tourniquet (C_A_T) (11-178)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- Honeywell EMT Supplies