Shop All Gas Detection Accessories
Honeywell
Cover
Mfr # W03-2129-000
Zoro # G101253388
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2 9/25 in
- For Use With BW(TM) RigRat
- Features Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter
- Height 1/5 in
- Standards cETLus Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-2129-000
- Zoro # G101253388
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Depth | 2 9/25 in |
Height | 1/5 in |
Width | 3 7/100 in |
Length | 2 9/25 in |
Overall Width | 3.07 in |
Overall Depth | 2.36 in |
Overall Height | 0.2 in |
Overall Length | 2.36 in |
Details
For Use With | BW(TM) RigRat |
Features | Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter |
Standards | cETLus Certified |
Item | Cover |
Sub-Brand | BW |
Series | BW RigRat |
For Gas Type | Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen Cyanide, Hydrogen Sulfide, LEL, NH3, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Volatile Organic Compounds |
Alert Type | Light, Sound, Vibration |
Description
Cover, Product Type Cover, Series BW RigRat, Sub-Brand BW, Features Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter, Overall Depth 2.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, XL (V41108)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-125-2-342)
- SAFE HANDLER Professional Extra Long Crystal Gel Knee Pads, Black, PR (BLSH-HD-PVC-KPL-4BK)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black/Amber (23590000)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, O2 (17155304-3)
- Honeywell Gas Detection Accessories