Shop All EMT Supplies
This Product is Discontinued
Honeywell
Cotton Tip Swab, Sterile, 6In., PK200 (Discontinued)
Mfr # 720375
Zoro # G0257476
This Product is Discontinued
Key Features
- Sterile/Non-Sterile Sterile
- Length 6 in
- Industry Type Healthcare
- Handle Material Wood
- Package Type 100 Packs of 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 720375
- Zoro # G0257476
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 6 in |
Details
Item | Cotton Tip Swab |
Sterile/Non-Sterile | Sterile |
Industry Type | Healthcare |
Handle Material | Wood |
Package Type | 100 Packs of 2 |
Tip Type | Single |
Description
Cotton Tip Swab, Sterile, Tip Type Single, Length 6 in, Handle Material Wood, Package Type 100 Packs of 2, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.