Shop All EMT Supplies
Honeywell
Cotton Tip Swab, Non-Sterile, 2In., PK100
Mfr # 12803VI
Zoro # G4303634
product price: $4.89
/pk 100, $0.05/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sterile
- Sterile/Non-Sterile Non-Sterile
- Length 3 in
- Package Type Vial
- Tip Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 12803VI
- Zoro # G4303634
- Country of Origin China
- Category EMT Supplies
Dimensions
Length | 3 in |
Details
Item | Cotton Tip Swab |
Type | Non-Sterile |
Sterile/Non-Sterile | Non-Sterile |
Package Type | Vial |
Tip Type | Single |
Industry Type | Healthcare |
Handle Material | Wood |
Description
Cotton Tip Swab, Non-Sterile, Tip Type Single, Length 3 in, Handle Material Wood, Package Type Vial, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Short Drawer Dividers, 5-1/8 In H, Clr (MBA117)
- COVIDIEN Sharps Container, 1/4 Gal., Red, PK10 (SR1Q100900)
- PHYSICIANSCARE Bulk First Aid kit, Plastic, 25 Person (24-500)
- LUBRIDERM Daily Moisture Fragrance Free 6 fl. oz., PK12 (5148826)
- HONEYWELL Tweezers, Silver, Slanted, 3-1/2" L (3249320)
- HONEYWELL Tongue Depressor, Non-Sterile, 6In, PK500 (40705TM)
- HONEYWELL Laerdal Pocket Mask, Disposable (42820011)
- HONEYWELL Scissors, 4 In. L, Red Handle, Angled, Metal (752577)
- EMI Kelly Forcep Straight, 6.25" (1760)
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.25 (HA6-25)
- PELICAN EMS Case, 14-1/8" W x 18-1/2" L x 6-15/16" H (1500-005-110)
- Honeywell EMT Supplies