Shop All VAV Controls
Honeywell
Controller, Temperature
Mfr # T991A1426
Zoro # G4879021
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V AC
- Output Signal 135 ohm Potentiometer
- Outputs 1 Proportional
- Enclosure Type Metal Housing
- Mounting Remote Vertical or Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # T991A1426
- Zoro # G4879021
- Country of Origin Mexico
- Category VAV Controls
Dimensions
Height (In.) | 5 5/8 in |
Width (In.) | 2 in |
Depth (In.) | 2 1/4 in |
Overall Width | 2 in |
Overall Height | 5 5/8 in |
Capillary Tube Length | 5 ft |
Overall Depth | 2 1/4 in |
Description
VAV Thermostat, Maximum Control Temperature 100 Degrees F, Minimum Control Temperature 0 Degrees F, Output Signal 135 ohm Potentiometer, Number of Relay Outputs 1, Input Voltage 24V AC, Maximum Operating Temperature 280 Degrees F, Capillary Tube Length 5 ft, Mounting Orientation Horizontal/Vertical, Overall Height 5 5/8 in, Overall Width 2 in, Overall Depth 2 1/4 in, Application Air Temperature Modulation, Water Temperature Modulation, Housing Material Finish Enamel, Housing Color Gray
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG FURNACE INCREASER 7""X8"" (GV1361)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 2", 6 Pack (FB20X22X2A_6)
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 8 (6B980)
- CENTROTHERM Centrotherm IANS02 InnoFlue Residential SW Connector Ring - 2" D (IANS02)
- HONEYWELL Modulating Thermostat, Modulating Control (TB7980B1005)
- HONEYWELL Floating Thermostat, 2 Additional Outputs (TB6980A1007)
- PECO Thermostat, Electronic (TA167-006)
- KRUETER VAV CTRLR W/O Bracket&Logo (CSC-3017-16)
- Honeywell VAV Controls