Shop All Building Automation Controls
Honeywell
Controller, Pneumatic
Mfr # RP920B1031
Zoro # G4846961
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Field Selectable
- Type Dual Input
- Operating Temp. Range (F) 17 to 30
- Air Input Range (PSI) 3 to 15
- Height (In.) 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # RP920B1031
- Zoro # G4846961
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Height (In.) | 5 7/8 in |
Width (In.) | 3 13/16 in |
Depth (In.) | 3 3/8 in |
Overall Width | 3 13/16 in |
Overall Length | 5 7/8 in |
Overall Depth | 3 3/8 in |
Description
Pneumatic Receiver Controller, Adjustable Integral Time - Maximum 20 min, Adjustable Integral Time - Minimum 30 sec, Air Consumption 79.5 scim, Application Integral Control of Temperature, Authority - Maximum 300 Percent, Authority - Minimum 5 Percent, Control Action Direct Acting, Control Signal Proportional, Inlet Port Connection Gender Not Applicable, Inlet Port Connection Size Not Applicable, Inlet Port Connection Type Not Applicable, Mounting Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN K Type Stranded Wire, Length 100 Ft, Glass (N56/07023)
- DAYTON Motor Assembly (VE1RWB4MAG)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X7751, 2PK (20255.11H)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 30 Plate, 4,540K BUT (T8-MFG-30)
- HONEYWELL Enthalpy Sensor, For Use With 11K009 (C7400S1000)
- HONEYWELL Remote Sensor, Use With T775 Series 2 (50021579-001)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775U2006)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775M2048)
- HONEYWELL Outdoor Sensor, Black (C7089U1006)
- HONEYWELL Aquastat Controller, Set At 240 F (L4006H1004)
- THERMOSOFT Digital Thermostat, 10 ft. Sensor L (UDG-4999)
- Honeywell Building Automation Controls