Shop All Pneumatic Controls
Honeywell
Controller, Pneumatic
Mfr # RP920A1033/U
Zoro # G0473541
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Field Selectable
- Characteristics High Capacity, Proportional, Single or Dual Input
- Air Input Range (PSI) 3 to 15
- Air Consumption (SCFM) 0.07 scfm with 1 psi pressure drop at 18 psi main air supply
- Authority 5 to 300% of primary Sensory span, adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # RP920A1033/U
- Zoro # G0473541
- UPC # 085267083294
- Country of Origin United States
- Category Pneumatic Controls
Dimensions
Height (In.) | 5 7/8 in |
Width (In.) | 1 7/8 in |
Depth (In.) | 3 3/8 in |
Overall Depth | 3 3/8 in |
Outlet Port Connection Size | 1/4 in |
Overall Width | 3 13/16 in |
Overall Length | 5 7/8 in |
Inlet Port Connection Size | 1/4 in |
Description
Pneumatic Receiver Controller, Adjustable Integral Time - Maximum 20 min, Adjustable Integral Time - Minimum 30 sec, Air Consumption 36.3 scim, Application Integral Control of Temperature, HVAC Pressure/Dewpoint Monitoring, Authority - Maximum 300 Percent, Authority - Minimum 5 Percent, Control Action Direct Acting, Control Signal Proportional Plus Integral, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type Barbed Hose, Mounting Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000877)
- HOSHIZAKI Thumbscrew (Black) (415949G11)
- MOVINCOOL Evaporator Motor CM12 (484211-2020)
- HONEYWELL 56-84F THERMOSTAT (T921A 1191)
- HONEYWELL Pneumatic Switch, Barb Fitting for 1/4 OD Plastic Tubing (P658A1013/U)
- HONEYWELL Modernization Kit (14002573-001/U)
- HONEYWELL Thermostat Cover Kit (14004406-910/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1/8 in (TP973A2076/U)
- HONEYWELL Relay, Pneumatic Reversing Control (RP972A1006/U)
- HONEYWELL Thermostat Tool Kit (AK3863/U)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-840)
- Honeywell Pneumatic Controls