Shop All Filters & Regulators
Honeywell
Constant-Flow Regulator
Mfr # 002-3011-000
Zoro # G2478696
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type C-10
- Flow Rate 0.5 lpm
- Product Type Gas Regulator
- For Cylinder Volume 34 L, 58 L, 103 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 002-3011-000
- Zoro # G2478696
- Country of Origin China
- Category Filters & Regulators
Details
For Use With | Calibration Gas Cylinders |
Valve Type | C-10 |
Flow Rate | 0.5 lpm |
Item | Gas Cylinder Regulator |
Product Type | Gas Regulator |
For Cylinder Volume | 34 L, 58 L, 103 L |
Body Material | Stainless Steel |
CGA Number | CGA C10 |
Flow Type | Constant Flow |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 34 L, 58 L, 103 L, Flow Type Constant Flow, CGA Number CGA C10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Brush Seater, 4-3/4" L x 5/8" W x 1/2" H (BRSRX28MS)
- WEATHERHEAD Spacer Ring, 1555788 (ET425SR-015A)
- BETA 1 FILTERS Air Filter replacement filter for C1250 / MANN FILTER (B1AF0005156)
- CONTINENTAL CONTITECH 4/3V1250 Banded V-Belt, 125" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3V1250)
- ASTRO PNEUMATIC FILTER/REGULATOR 3/8" WITH GAUGE (AO2615)
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/4" (B742G)
- MASTER PNEUMATIC FIL-REG 1/2 (CFR100-4)
- MILTON Poly Piggyback Filter Regulator, 1/2" (1111-5)
- MASTER PNEUMATIC MANUAL FIL/REG 1/2 (CFR350-4)
- MILTON Piggyback Filter/Regulator, 3/8" NPT (1110)
- ARO Rgltr, 3000Srs, Npt, R37451-300 (R37451-300)
- Honeywell Compressed Air Treatment