Shop All Gas Detection Accessories
Honeywell
Connector
Mfr # 400-4105-014
Zoro # G101253401
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 110 to 230V AC
- Depth 1 21/50 in
- Battery Life 8 wk
- Standards cETLus Certified, Class I Division 1, Group A, B, C, D, T4
- Height 2 83/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 400-4105-014
- Zoro # G101253401
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Depth | 1 21/50 in |
Height | 2 83/100 in |
Length | 1 21/50 in |
Width | 1 21/50 in |
Overall Length | 1.42 in |
Overall Width | 1.42 in |
Overall Depth | 1.42 in |
Overall Height | 2.83 in |
Details
Power Source | 110 to 230V AC |
Battery Life | 8 wk |
Standards | cETLus Certified, Class I Division 1, Group A, B, C, D, T4 |
Features | Up to 8 Weeks of Runtime on a Single Charge |
Item | Connector Plug |
For Use With | BW RigRat |
Operating Temperature - Maximum | 140 Degrees F |
Operating Temperature - Minimum | -40 Degrees F |
Sub-Brand | BW |
Plug Type | Male Connector |
Description
Connector Plug, Product Type Connector Plug, Features Up to 8 Weeks of Runtime on a Single Charge, Sub-Brand BW, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F, For Use With BW RigRat, Overall Depth 1.42 in, Overall Height 2.83 in, Overall Length 1.42 in, Overall Width 1.42 in, Battery Life 8 wk, Plug Type Male Connector, Standards cETLus Certified, Class I Division 1, Group A, B, C, D, T4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, M, PR (EXO-MIGB-03-M)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5011L)
- CONDOR Safety Glasses, Gray Anti-Fog (52WR03)
- SIGNMISSION Caution-Slippery When Wet or Icy With Heavy-Gauge Aluminum Sign, 12" H, A-1218-24285 (A-1218-24285)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Calibration Kit Case (500-0034-000)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- INDUSTRIAL SCIENTIFIC Large Replacement Sensor, H2S (17155306-2)
- Honeywell Gas Detection