Shop All Gas Detection Accessories
Honeywell
Connector
Mfr # 400-4105-003
Zoro # G201253400
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus Certified, Class I Division 1, Group A, B, C, D, T4
- Features Up to 8 Weeks of Runtime on a Single Charge
- Power Source 110 to 230V AC
- Length 91/100 in
- Height 2 13/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 400-4105-003
- Zoro # G201253400
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Length | 91/100 in |
Height | 2 13/25 in |
Width | 91/100 in |
Depth | 91/100 in |
Overall Length | 0.91 in |
Overall Depth | 0.91 in |
Overall Width | 0.91 in |
Overall Height | 2.52 in |
Details
Standards | cETLus Certified, Class I Division 1, Group A, B, C, D, T4 |
Features | Up to 8 Weeks of Runtime on a Single Charge |
Item | Connector Plug |
Power Source | 110 to 230V AC |
Battery Life | 8 wk |
For Use With | BW RigRat |
Sub-Brand | BW |
Operating Temperature - Maximum | 140 Degrees F |
Operating Temperature - Minimum | -40 Degrees F |
Plug Type | Male Connector |
Description
Connector Plug, Product Type Connector Plug, Features Up to 8 Weeks of Runtime on a Single Charge, Sub-Brand BW, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F, For Use With BW RigRat, Overall Depth 0.91 in, Overall Height 2.52 in, Overall Length 0.91 in, Overall Width 0.91 in, Battery Life 8 wk, Plug Type Male Connector, Standards cETLus Certified, Class I Division 1, Group A, B, C, D, T4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- MAGID ComfortFlex 22 Mil Unlined Pebble Grip Nitrile Gloves, 12PK (WU22-9)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 3XL (K122-472 3XL REG)
- 3M PROTECTA Positioning Harness, 2XL, Polyester (1161219)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- SENSIT Confined Space Probe, 111-1/4 in. (883-00015)
- Honeywell Gas Detection Accessories