Shop All Confined Space Entry Equipment
Honeywell
Confined Space Cart
Mfr # DH-18/
Zoro # G801212678
product price: $1,763.99
/ea
Free Shipping & Returns
$1,763.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 210 lb
- Overall Height 26 1/2 in
- Construction Aluminum
- Color Gray
- Wheel Material Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # DH-18/
- Zoro # G801212678
- UPC # 612230122089
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Overall Height | 26 1/2 in |
Overall Width | 29 1/4 in |
Overall Length | 41 1/2 in |
Details
Load Capacity | 210 lb |
Construction | Aluminum |
Color | Gray |
Wheel Material | Not Available |
Features | Durahoist Equipment Cart |
Item | Confined Space Cart |
Material | Aluminum |
Series | DuraHoist |
Accessory Type | Equipment Cart |
Description
Confined Space Cart, Overall Height 26 1/2 in, Overall Length 41 1/2 in, Overall Width 29 1/4 in, Color Gray, Construction Aluminum, Features Durahoist Equipment Cart, Load Capacity 210 lb, Number of Cabinets Not Applicable, Wheel Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 6 1/2 ), 100 PK, Blue (54421)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- CONDOR Full Body Harness, L/XL, Polyester (35KU95)
- DANNER Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11.5D)
- MSA SAFETY Mast Extension (IN-2109)
- PEAKWORKS Replacement yoke for PeakWorks® confined space kit (V855130)
- SUPERIOR SMOKE Electric Blower, 110V (5EO)
- FALLTECH Confined Space Tripod, Black (7507)
- ACUDOR Safety Ladder Extension (SLE-Y)
- ALLEGRO INDUSTRIES Ducting, 26 in. Dia., 15 ft. L (9700-15)
- 3M DBI-SALA Pin Safety Detent (9503317)
- Honeywell Confined Space Entry Equipment