Shop All Cold Weather Gloves
Honeywell
Cold Protection Gloves, Thinsulate Lining, S
Mfr # 70/6465NK/S
Zoro # G3968325
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Palm Material Cowhide Leather
- Lining Thinsulate
- Minimum Temperature Not Rated
- Palm Construction Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 70/6465NK/S
- Zoro # G3968325
- UPC # 821812018973
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Cold Protection Gloves |
Color | Blue |
Palm Material | Cowhide Leather |
Lining | Thinsulate |
Minimum Temperature | Not Rated |
Palm Construction | Leather |
Thumb Material | Leather |
Closure Type | Elastic |
Cut | Gunn |
Thumb Style | Wing |
Finger Style | Full Finger |
Cuff | Safety |
Back Material | Nylon |
Finger Material | Leather |
Application | Construction, Forestry, Municipal Services |
Temp Rating | Above 32 Degrees F |
Description
Leather Gloves, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz12, PR (664554)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, 2XL (64730)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- MASTER LOCK Grip Tight Circuit Breaker Lockout, Standard Single and Double Toggles, Clamp-On, Red (493B)
- HONEYWELL Cold Protection Gloves, Thinsulate Lining, L (70/6465NK)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, M (400-M)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, S (400-S)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, L (400-L)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, M, PR, M Black (818WP)
- KINCO Lind Pigskin Knit Glv M (1927KW-M)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- Honeywell Cold Weather Gloves