Shop All Coated Gloves
Honeywell
Coated Gloves, L, Full Finger, PR
Mfr # 21-1D13B-9/L
Zoro # G406430620
product price: $5.99
/pr
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Glove Size L (9)
- Color Red
- Glove Coating Material Microfoam
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 21-1D13B-9/L
- Zoro # G406430620
- UPC # 883940405766
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L (9) |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Cut-Resistant Glove,Pair, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Sleeve, Chemical Resistant, Polyethylene, Welded Seam, 18 in Length, Blue, 100 Pack (32TL74)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- PIP Yellow, 1 PR (48-L162Y)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-W)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (19L496)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (9669M)
- PIP Coated Gloves, S, Black, Nylon, PK12 (348745S)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (WE50-XL)
- GLOBAL INDUSTRIAL Micro-Foam Nitrile Coated Nylon Gloves, 15-Gauge, Medium (708122M)
- PIP Nitrile Foam Coated Gloves, ATG, XXS, PK12 (34-800/XXS)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 10, PR (11-600)
- Honeywell Gloves & Hand Protection