Shop All Welding Helmets
Honeywell
Classic 906 Gray Noryl Thermoplastic Lift Front Welding Helmet,
Mfr # 906GY
Zoro # G2470442
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Welding Helmet
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 906GY
- Zoro # G2470442
- Country of Origin United States
- Category Welding Helmets
Details
Item | Welding Helmets |
Welding Helmet Type | Welding Helmet |
Material | Plastic |
Description
Tigerhood Classic'S Unique Welding Helmet Design Provides Extended Throat Protection While Blocking Fumes And Smoke From The Face. Molded-In Colors Eliminate Chipping, Peeling, And Fading. Smooth, Seamless Shell Deflects Sparks And Spatter Reducing The Risk Of Burn Through.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED030949)
- HAKKO Soldering Tip, Conical, 0.2mm x 9.5mm (T15-I)
- BLUE DEMON Carbon Steel, Weld Wire, 0.045"x33lb Spool (ER70S2-045-33)
- MASTER APPLIANCE Microtorch MT51, Self-Igniting, Flame Adjustable, Includes Refillable Fuel Tank, Hands Free Lock (MT-51)
- OPTREL Welding Helmet, Shade 4, 9 to 13, Black (1006.300)
- POWERWELD PowerWeld Deluxe Series ADF Welding Helmet, Matte Black (PWH9843)
- GUARD-LINE Welders Leather Leggings, XL, Saf-T-Wrap (627LFWRRXL)
- TITAN HELMET SOLAR WELDING (TL41262)
- STEINER Cowhide Welding, Cape Sleeves, M (8210-M)
- JACKSON SAFETY HSL Pass Welding Helmet, Shade 10 Filter 2x4.25 Plate Narrow Black (14979)
- GVS-RPB Blast Helmet (NV3-702-52)
- Honeywell Welding Helmets