Shop All Circuit Breakers
Honeywell
Circuit Breaker, 1A, 1 Pole, 120V AC
Mfr # 727441
Zoro # G505808566
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Mounting Style Panel
- Trip Type Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 727441
- Zoro # G505808566
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 1A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Mounting Style | Panel |
Trip Type | Thermal |
DC Voltage Rating | 28V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (GMF-6-1/4)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 316 SS (S20790EL00)
- INTERMATIC Type 1 or Type 2 Surge Protective Device (AG65033)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HM)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB1201021)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB2301021)
- EATON Molded Case Circuit Breaker, HMCP Series 7A, 3 Pole, 600V AC (HMCPS007C0C)
- DAYTON Circuit Breaker, NDB2-63 C32/3 Series 32A, 3 Pole, 480V AC, C Curve (5ZVC9)
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B02000S01)
- Honeywell Circuit Breakers