Shop All Replacement Sensors
Honeywell
Chlorine Sensor
Mfr # C03-0978-000
Zoro # G3631027
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Chlorine
- Resolution 0.1 ppm
- For Use With AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro
- Chemical Formula Cl2
- Operating Temperature - Maximum 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # C03-0978-000
- Zoro # G3631027
- Country of Origin China
- Category Replacement Sensors
Details
Detects | Chlorine |
Resolution | 0.1 ppm |
For Use With | AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro |
Chemical Formula | Cl2 |
Item | Gas Detector Sensor |
Operating Temperature - Maximum | 122 Degrees F |
Series | AreaRAE, AreaRAE Plus, AreaRAE Pro C, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE |
Sensor Life | 2 yr |
Measurement Range | 0 to 50 ppm |
Sensor Type | Electrochemical |
Operating Temperature - Minimum | -4 Degrees F |
Compatible Detector Manufacturer Part Number | AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro |
Compatible Detector Model/Series | AreaRAE, AreaRAE Plus, AreaRAE Pro C, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE |
Sub-Brand | RAE |
Gas Detected | Chlorine |
Description
Gas Detector Sensor, Gas Detected Chlorine, Measurement Range 0 to 50 ppm, Compatible Detector Model/Series AreaRAE, AreaRAE Plus, AreaRAE Pro C, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE, Sensor Type Electrochemical, Compatible Detector Manufacturer Part Number AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro, Sensor Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT High Visibility Zip Up Sweatshirt, L (104988-BLMLREG)
- SHOWA SHOWA Atlas KV660 Kevlar Knit Gloves with Full PVC Coating Cut Level 3, 12PK (KV660-10)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 080)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL Replacement Ammonia Sensor, NH3 (SR-A04)
- HONEYWELL PID Sensor (C03-0912-000)
- HONEYWELL Replacement Sensor (022-0902-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- INFICON CO2 Sensor, 0.07 oz/yr R-744, Level 4 (724-701-G2)
- Honeywell Replacement Sensors