Shop All Calibration Gas
Honeywell
Chlorine, 5 ppm, Balance N2
Mfr # 610-1055-000
Zoro # G8201340
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Chlorine
- Cylinder Capacity 58 L
- Gas Mixture Chlorine 5 ppm
- Background Gas Nitrogen
- Product Type Calibration Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 610-1055-000
- Zoro # G8201340
- Country of Origin Multiple
- Category Calibration Gas
Details
Item | Calibration Gas |
Gas Name | Chlorine |
Cylinder Capacity | 58 L |
Gas Mixture | Chlorine 5 ppm |
Background Gas | Nitrogen |
Product Type | Calibration Gas |
Chemical Formula | Cl |
CAS Number | 7782-50-5 |
Container Type | Cylinder |
Gas Type | Chlorine |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Gas Mixture Chlorine 5 ppm, Gas Type Chlorine, Product Type Calibration Gas, Chemical Formula Cl, CAS Number 7782-50-5, Background Gas Nitrogen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Deluxe White Signicade Stand 45x25x3 (SFS100)
- EMERGENCY ZONE Survival Whistle, 5-In-1 (212)
- NMC Danger Corrosive Sign, D251PB (D251PB)
- ELECTRIDUCT ED 7" Orange Plastic Sport Traffic Cones (TC-ED-7-10PK-OR)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- HONEYWELL Calibration Gas, 100 Percent Nitro N2, 34L (CG-G0043-N2-34)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- GASCO Calibration Gas, Oxygen/Nitrogen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-1)
- Honeywell Gas Detection