Shop All Gas Detection Accessories
Honeywell
Chest Harness for GasAlertMax XT II
Mfr # GA-CH-2
Zoro # G101253395
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length 12 in
- Width 8 1/2 in
- Height 1 in
- Length 12 in
- For Use With GasAlert Max XT II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # GA-CH-2
- Zoro # G101253395
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Exterior Length | 12 in |
Width | 8 1/2 in |
Height | 1 in |
Length | 12 in |
Exterior Width | 8.5 in |
Depth | 12 in |
Exterior Height | 1 in |
Details
Item | Chest Harness |
For Use With | GasAlert Max XT II |
Features | Chest Harness |
Series | BW Icon/Icon+ |
Sub-Brand | BW |
Description
Chest Harness, Product Type Chest Harness, Sub-Brand BW, Series BW Icon/Icon+, For Use With GasAlert Max XT II, Exterior Height 1 in, Exterior Length 12 in, Exterior Width 8.5 in, Features Chest Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Rigid Plastic, Flammable Combustible Liquids, Landscape (OS-DS-P-1014-L-2354)
- REEBOK Boots, 11, W, Brown, Plain, PR (RB8281)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Gray, 60 ft. L x (TS33824GY)
- MILWAUKEE TOOL Cut 1 Dipped Gloves - M (48-22-8901)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Calibration Kit Case (500-0034-000)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- TESTO Thermal Paper, 2-1/4 in. x 40 ft. (0554 0568)
- Honeywell Gas Detection Accessories